Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, PL1 Series
PL1SCW
Hubbell Raceways, PL1 Series
LANTRAK, SPLICE COVER, WHT
This item cannot be canceled or returned
Description
LANTRAK, SPLICE COVER, WHT
- Latching Non‑Metallic Raceway, Boxes and Fittings
- UL Listed and CSA Certified
- Office White
Specifications
Specifications
| Manufacturer Part Number |
PL1SCW |
| Manufacturer |
Hubbell |
| Product Series |
PL1 |
| Family Series |
Hubbell Raceways, PL1 Series |
| Description |
LANTRAK, SPLICE COVER, WHT |
| Type |
Splice Cover |
| Material |
Non-Metallic |
| Color |
White |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
PL1SCW
Hubbell Raceways, PL1 Series