Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, PL1 Series
PL1TCBCBK
Hubbell Raceways, PL1 Series
LANTRAK, BS+CVR, TEE FTG, BLK
MFG Item Number
PL1TCBCBK
This item cannot be canceled or returned
Description
LANTRAK, BS+CVR, TEE FTG, BLK
- Latching Non‑Metallic Raceway, Boxes and Fittings
- UL Listed and CSA Certified
- Office White
Specifications
Specifications
| Manufacturer Part Number |
PL1TCBCBK |
| Manufacturer |
Hubbell |
| Product Series |
PL1 |
| Family Series |
Hubbell Raceways, PL1 Series |
| Description |
LANTRAK, BS+CVR, TEE FTG, BLK |
| Type |
Tee Fitting |
| Material |
Non-Metallic |
| Color |
Black |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
PL1TCBCBK
Hubbell Raceways, PL1 Series