Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Rope, Poly-Pull Series
PL232B
Gardner Bender Rope, Poly-Pull Series
Poly-Pull Pull Line, 6500ft.
This item cannot be canceled or returned
Description
Poly-Pull Pull Line, 6500ft.
Poly-Pull Series Information
Specifications
Specifications
| Manufacturer Part Number |
PL232B |
| Manufacturer |
Gardner Bender |
| Product Series |
Poly-Pull |
| Family Series |
Gardner Bender Rope, Poly-Pull Series |
| Description |
Poly-Pull Pull Line, 6500ft. |
| Material |
Polyolefin |
| Length |
6,500 ' |
| Diameter |
0.125 " |
| Color |
White with Blue Tracer |
| Strength |
210 lbs |
| Comments |
Provided in Bucket |
| Net Weight |
11.1 lbs |
| Gross Weight |
11.5 lbs |
PL232B
Gardner Bender Rope, Poly-Pull Series