Series Information
| Manufacturer Part Number | PL289N1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | Regulates air flow to all model PAT dispensers.Filter/regulator for PTS, PPTS,PTH, PPTEH and PPTMT Installation Tools, .5 micron element, regulated range 3-100 psig, features .13 3.3mm NPT female output port to hose PPH10 and .25 6.4mm male quick |
| Type | Accessory |
| Comments | Filter/Regulator |
| Net Weight | 0.935 lbs |
| Gross Weight | 0.935 lbs |