PL3M2S-L
Panduit Cable Ties, Pan-Ty Marker Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PL3M2S-L Panduit Cable Ties, Pan-Ty Marker Ties Series, Pan-Ty PL3M2S-L Marker Cable Tie, PA6.6

MFG Item Number
PL3M2S-L

PL3M2S-L Panduit Cable Ties, Pan-Ty Marker Ties Series, Pan-Ty PL3M2S-L Marker Cable Tie, PA6.6

MFG Item Number
PL3M2S-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Pan-Ty Marker Ties Series
Item #
PL3M2S-L
Pan-Ty PL3M2S-L Marker Cable Tie, PA6.6

Pan-Ty Marker Ties Series Information

  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light; indoor or outdoor use
  • Flame retardant material has a flammability rating of UL 94V‑0 for indoor use
  • Used to fasten and identify bundles at the same time
  • One‑piece construction for consistent performance and reliability
  • Can be marked with Panduit marker pens or computer printable labels
  • Custom imprinting with text, symbols, or trademarks available using Panduit Custom Hot Stamping Service
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Manufacturer Part Number PL3M2S-L
Manufacturer Panduit
Product Series Pan-Ty Marker Ties
Family Series Panduit Cable Ties, Pan-Ty Marker Ties Series
Description Pan-Ty marker tie, wrap, standard cross section, 7.4 188mm length, 87 x 1.79 22.1 x 45.5mm marker write-on area, nylon 6.6, natural, standard package.
Length 7.4 "
Nominal Length 7.5 "
Thickness 0.05 "
Tensile Strength (lb) 50 lbs
Type Identification, Marker
Height 0.05 "
Width 0.185 "
Material Nylon
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 0.005 lbs
Gross Weight 0.505 lbs