Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PL701U-Z20 ABB Circuit Breakers, ProLine Series, PROLINE 1P 20A 240VAC Z CURVE
MFG Item Number
PL701U-Z20
PL701U-Z20 ABB Circuit Breakers, ProLine Series, PROLINE 1P 20A 240VAC Z CURVE
MFG Item Number
PL701U-Z20
This item cannot be canceled or returned
Description
Circuit Breakers, ProLine Series
PROLINE 1P 20A 240VAC Z CURVE
ProLine Series Information
- Miniature Circuit Breaker
- UL Standard: 489
- Max Voltage: 240 VAC
- Branch Circuit Protection
- UL Approval
Compact circuit breakers with a maximum voltage of 240 VAC (Volts Alternating Current). Used for branch circuit protection and are off‑white in color.
Specifications
Specifications
| Manufacturer Part Number |
PL701U-Z20 |
| Manufacturer |
ABB |
| Product Series |
ProLine |
| Family Series |
ABB Circuit Breakers, ProLine Series |
| Description |
PROLINE 1P 20A 240VAC Z CURVE |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Trip Curve |
Z |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
1 lb |
PL701U-Z20
ABB Circuit Breakers, ProLine Series