Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PL702U-K40 ABB Circuit Breakers, PROLINE 2P 40A 240VAC K CURVE
MFG Item Number
PL702U-K40
PL702U-K40 ABB Circuit Breakers, PROLINE 2P 40A 240VAC K CURVE
MFG Item Number
PL702U-K40
This item cannot be canceled or returned
Description
PROLINE 2P 40A 240VAC K CURVE
Specifications
Specifications
| Manufacturer Part Number |
PL702U-K40 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
PROLINE 2P 40A 240VAC K CURVE |
| Poles |
2 |
| Current Rating |
40 A |
| Max Voltage |
240 VAC |
| Trip Curve |
K |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
3.4 lbs |
PL702U-K40
ABB Circuit Breakers