Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PL88 |
|---|---|
| Manufacturer | Allied Moulded Products |
| Family Series | Allied Moulded Products Enclosures |
| Description | Inner Panel, Steel, White |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Nominal Height | 7 " |
| Nominal Width | 7 " |
| Nominal Depth | 1 " |
| Net Weight | 0.945 lbs |
| Gross Weight | 1 lb |