PLA206
Allied Moulded Products Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLA206 Allied Moulded Products Enclosures, Inner Panel, Aluminum

MFG Item Number
PLA206

PLA206 Allied Moulded Products Enclosures, Inner Panel, Aluminum

MFG Item Number
PLA206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PLA206
Inner Panel, Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number PLA206
Manufacturer Allied Moulded Products
Family Series Allied Moulded Products Enclosures
Description Inner Panel, Aluminum
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 19 "
Nominal Width 15 "
Nominal Depth 1 "
Net Weight 2.625 lbs
Gross Weight 4 lbs