Series Information
| Manufacturer | ASI-Automation Systems Interconnect |
|---|---|
| Family Series | ASI-Automation Systems Interconnect Switches |
| Manufacturer Part Number | PLB08-E |
| Description | 8 Button Crane Pendant Station, Double Row, 6 Bidirectional Push Buttons, 1 Alarm Button 1NC/8NO |
| Contact Configuration | 1NC, 7NO |
| Color | Black, Green, Red, White |
| Illuminated | No |
| Mounting | Cable Mounted |
| Total Number of Devices | 8 |
| Number of Pushbuttons | 8 |
| Number of Selector Switches | 0 |
| Number of Pilot Lights | 0 |
| Approvals | CSA, UL |
| Comments | Emergency Stop, Mushroom Head Twist-Release |
| Net Weight | 1.896 lbs |
| Gross Weight | 2.14 lbs |