Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLB5-024 Altech Pilot Lights, Pilot Light, 30 mm, Fil, Amber, 24 V

MFG Item Number
PLB5-024

PLB5-024 Altech Pilot Lights, Pilot Light, 30 mm, Fil, Amber, 24 V

MFG Item Number
PLB5-024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
PLB5-024
Pilot Light, 30 mm, Fil, Amber, 24 V

Series Information

Specifications

Specifications
Manufacturer Part Number PLB5-024
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, 30 mm, Fil, Amber, 24 V
Mounting 30 mm
Lamp Type Incandescent
Lens/Button Shape Dome
Lens Color Amber
Bezel Metal Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0 lbs