Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLB5LB-048 Altech Pilot Lights, Pilot Light, 30 mm, LED, Amber, 48 V

MFG Item Number
PLB5LB-048

PLB5LB-048 Altech Pilot Lights, Pilot Light, 30 mm, LED, Amber, 48 V

MFG Item Number
PLB5LB-048
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
PLB5LB-048
Pilot Light, 30 mm, LED, Amber, 48 V

Series Information

Specifications

Specifications
Manufacturer Part Number PLB5LB-048
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, 30 mm, LED, Amber, 48 V
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Amber
Bezel Metal Round
Nominal Lamp Voltage 48 VAC, 48 VDC
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0 lbs