Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLB8LB-110 Altech Pilot Lights, Pilot Light, 30 mm, LED, Yellow,

MFG Item Number
PLB8LB-110

PLB8LB-110 Altech Pilot Lights, Pilot Light, 30 mm, LED, Yellow,

MFG Item Number
PLB8LB-110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
PLB8LB-110
Pilot Light, 30 mm, LED, Yellow,

Series Information

Specifications

Specifications
Manufacturer Part Number PLB8LB-110
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, 30 mm, LED, Yellow, 110 V
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Yellow
Bezel Metal Round
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, cURus
Gross Weight 0.225 lbs
Net Weight 0.22 lbs