PLC2S-S10-M0
Panduit Cable Ties, Pan-Ty Clamp Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLC2S-S10-M0 Panduit Cable Ties, Pan-Ty Clamp Ties Series, Pan-Ty PLC2S-S10-M0 Locking Clamp Tie,

MFG Item Number
PLC2S-S10-M0

PLC2S-S10-M0 Panduit Cable Ties, Pan-Ty Clamp Ties Series, Pan-Ty PLC2S-S10-M0 Locking Clamp Tie,

MFG Item Number
PLC2S-S10-M0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Ties, Pan-Ty Clamp Ties Series
Item #
PLC2S-S10-M0
Pan-Ty PLC2S-S10-M0 Locking Clamp Tie,

Pan-Ty Clamp Ties Series Information

  • For indoor use
  • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
  • Design allows for bundling before or after screwing clamp in place
  • One‑piece construction for consistent performance and reliability
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • UL Listed for use in plenum or air handling spaces per NEC

Specifications

Specifications
Manufacturer Part Number PLC2S-S10-M0
Manufacturer Panduit
Product Series Pan-Ty Clamp Ties
Family Series Panduit Cable Ties, Pan-Ty Clamp Ties Series
Description Panduit PLC2S-S10-M0 Locking Clamp Cable Ties are used to secure cable bundles to another surface such as a control panel, communication rack, wall or ceiling. The cable tie design allows for bundling before or after screwing clamp in place, for use with
Length 7.9 "
Nominal Length 8 "
Thickness 0.047 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Height 0.047 "
Width 0.19 "
Material Nylon
Color Black
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated No
Net Weight 3.31 lbs
Gross Weight 3.5 lbs