Series Information
| Manufacturer Part Number | PLD-52 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Electrical label in dispenser, 1.5 W x 1.0 H, caution - General Warning, Risk of Danger Symbol ISO 3864, polyester adhesive, black/yellow, 200 labels per package. |
| Application | General & Industrial |
| Material Type | Polyester |
| Text Color | Black |
| Background Color | Yellow |
| Label Height | 1 " |
| Label Width | 1.5 " |
| Language | English |
| Legend | Attention Symbol (Iso 3864) |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |