Series Information
| Manufacturer Part Number | PLD-80 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Electrical label in dispenser, 1.0 W x 1.5 H, 'Intrinsically safe wiring' legend, polyester adhesive, blue/white, 200 labels per package. |
| Application | General & Industrial |
| Material Type | Polyester |
| Text Color | Blue |
| Background Color | White |
| Label Height | 1 " |
| Label Width | 1.5 " |
| Language | English |
| Legend | Intrinsically Safe Wiring |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.205 lbs |