PLDC1.5EH-L350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLDC1.5EH-L350 Panduit Cable Ties, Pan-Ty PLDC1.5EH-L350 Double Clamp Tie,

MFG Item Number
PLDC1.5EH-L350

PLDC1.5EH-L350 Panduit Cable Ties, Pan-Ty PLDC1.5EH-L350 Double Clamp Tie,

MFG Item Number
PLDC1.5EH-L350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
PLDC1.5EH-L350
Pan-Ty PLDC1.5EH-L350 Double Clamp Tie,

Series Information

Specifications

Specifications
Manufacturer Part Number PLDC1.5EH-L350
Manufacturer Panduit
Family Series Panduit Cable Ties
Description Pan-Ty Double Clamp Tie with Spacer, Extra-Heavy Cross section 13.1L 333mm, Heat Stabilized, Impact Modified, Weather Resistant UV Nylon 6.6, 50-pack
Length 13.1 "
Nominal Length 13 "
Thickness 0.057 "
Tensile Strength (lb) 150 lbs
Type Double Clamp
Width 0.5 "
Material Nylon
Environment Indoor, Outdoor
Special Properties Weather Resistant
Heat Stabilized Yes
Net Weight 1.44 lbs
Gross Weight 1.44 lbs