PLE040-003-SSSA3AA-T8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PLE040-003-SSSA3AA-T8 Neugart Gearboxes, PLE Series, Gearbox, Series PLE, Size 040, 3:1 Ratio
MFG Item Number
PLE040-003-SSSA3AA-T8

PLE040-003-SSSA3AA-T8 Neugart Gearboxes, PLE Series, Gearbox, Series PLE, Size 040, 3:1 Ratio

MFG Item Number
PLE040-003-SSSA3AA-T8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, PLE Series
Item #
PLE040-003-SSSA3AA-T8
Gearbox, Series PLE, Size 040, 3:1 Ratio

PLE Series Information

Specifications

Specifications
Manufacturer Part Number PLE040-003-SSSA3AA-T8
Manufacturer Neugart
Product Series PLE
Family Series Neugart Gearboxes, PLE Series
Description Gearbox, Series PLE, Size 040, 3:1 Ratio
Gearbox Type Inline Planetary
Ratio 3:1
Nominal Torque 97 in-lbs
Output Shaft Type Parallel Shaft
Input Type Flange
Material Steel
Input Bore Size 8 mm
Output Flange Size 40 mm
Output Shaft Diameter 10 mm
Comments Keyed Output Shaft (DIN 6885-1)
Net Weight 0 lbs
Gross Weight 0.9 lbs