PLG105
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLG105 Eaton's Crouse-Hinds series Fittings, 4 SQ HEAD PLG

MFG Item Number
PLG105

PLG105 Eaton's Crouse-Hinds series Fittings, 4 SQ HEAD PLG

MFG Item Number
PLG105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
PLG105
4 SQ HEAD PLG

Series Information

Specifications

Specifications
Manufacturer Part Number PLG105
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Gray iron alloy, 4, Square head
Connection Type Square Head
Trade Size 4 "
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 3.95 lbs
Gross Weight 3.95 lbs