PLG15
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PLG15 Eaton's Crouse-Hinds series Fittings, 1/2 SQ HEAD PLG
MFG Item Number
PLG15

PLG15 Eaton's Crouse-Hinds series Fittings, 1/2 SQ HEAD PLG

MFG Item Number
PLG15
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PLG15
1/2 SQ HEAD PLG

Series Information

Specifications

Specifications
Manufacturer Part Number PLG15
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Steel, 1/2, Square head
Connection Type Square Head
Trade Size 1/2 "
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs