PLG150A
Appleton Fittings, PLG Close-Up Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLG150A Appleton Fittings, PLG Close-Up Series, PLUG 1-1/2 CLOSE UP

MFG Item Number
PLG-150A

PLG150A Appleton Fittings, PLG Close-Up Series, PLUG 1-1/2 CLOSE UP

MFG Item Number
PLG-150A
Item Number
PLG150A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, PLG Close-Up Series
Item #
PLG150A
PLUG 1-1/2 CLOSE UP

PLG Close-Up Series Information

Appleton PLG Close‑Up Plugs and BR Reducers are explosionproof and dust‑ignitionproof. The close‑up plugs are used for closing threaded conduit openings. The reducers are used to a create smaller size opening. Both are for use with threaded metal conduit and IMC.

Specifications

Specifications
Manufacturer Part Number PLG-150A
Manufacturer Appleton
Product Series PLG Close-Up
Family Series Appleton Fittings, PLG Close-Up Series
Description UNILETS Recessed Head Close-Up Plug, Size: 1-1/2 IN, Material: Aluminum, Finish: Natural, Connection: Tapered MNPT; Standard: UL 886 1203, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I
Connection Type Recessed
Trade Size 1-1/2 "
Material Aluminum
Composition Metallic
Hazardous Location Yes
Mounting Threaded
Approvals CSA, UL
Comments UNILETS for Use with Threaded Rigid Metal Conduit and IMC
Net Weight 0 lbs
Gross Weight 0.18 lbs