Series Information
| Manufacturer Part Number | PLG200SS |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Stainless steel, 2, Hex head |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Recessed |
| Trade Size | 1/2 " |
| Material | Stainless Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |