Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PLG25 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Steel, 3/4, Square head |
| Connection Type | Square Head |
| Trade Size | 3/4 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Mounting | Threaded |
| Approvals | CEC, CSA, NEC, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |