Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLG25M Eaton's Crouse-Hinds series Fittings, 3/4 RGD SQUARE HEAD PLUG CST IRON
PLG25M Eaton's Crouse-Hinds series Fittings, 3/4 RGD SQUARE HEAD PLUG CST IRON
This item cannot be canceled or returned
Description
3/4 RGD SQUARE HEAD PLUG CST IRON
Specifications
Specifications
| Manufacturer Part Number |
PLG25M |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Cast iron, 3/4, Square head |
| Connection Type |
Square Head |
| Trade Size |
3/4 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Mounting |
Threaded |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
PLG25M
Eaton's Crouse-Hinds series Fittings