Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PLG300A Appleton Fittings, PLG Close-Up Series, PLUG 3 REC HEAD CLOSE-UP-ALUM
PLG300A Appleton Fittings, PLG Close-Up Series, PLUG 3 REC HEAD CLOSE-UP-ALUM
This item cannot be canceled or returned
Description
Fittings, PLG Close-Up Series
PLUG 3 REC HEAD CLOSE-UP-ALUM
PLG Close-Up Series Information
Appleton PLG Close‑Up Plugs and BR Reducers are explosionproof and dust‑ignitionproof. The close‑up plugs are used for closing threaded conduit openings. The reducers are used to a create smaller size opening. Both are for use with threaded metal conduit and IMC.
Specifications
Specifications
Manufacturer Part Number
PLG300A
Manufacturer
Appleton
Product Series
PLG Close-Up
Family Series
Appleton Fittings, PLG Close-Up Series
Description
PLUG 3 REC HEAD CLOSE-UP-ALUM
Connection Type
Recessed
Trade Size
3 "
Material
Aluminum
Composition
Metallic
Hazardous Location
Yes
Mounting
Threaded
Approvals
CSA, UL
Comments
UNILETS for Use with Threaded Rigid Metal Conduit and IMC
Net Weight
0 lbs
Gross Weight
0 lbs
PLG300A
Appleton Fittings, PLG Close-Up Series