PLG300S
Appleton Fittings, PLG Close-Up Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLG300S Appleton Fittings, PLG Close-Up Series, PLUG 3 SQR HEAD CLOSE-UP

MFG Item Number
PLG-300S

PLG300S Appleton Fittings, PLG Close-Up Series, PLUG 3 SQR HEAD CLOSE-UP

MFG Item Number
PLG-300S
Item Number
PLG300S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PLG Close-Up Series
Item #
PLG300S
PLUG 3 SQR HEAD CLOSE-UP

PLG Close-Up Series Information

Appleton PLG Close‑Up Plugs and BR Reducers are explosionproof and dust‑ignitionproof. The close‑up plugs are used for closing threaded conduit openings. The reducers are used to a create smaller size opening. Both are for use with threaded metal conduit and IMC.

Specifications

Specifications
Manufacturer Part Number PLG-300S
Manufacturer Appleton
Product Series PLG Close-Up
Family Series Appleton Fittings, PLG Close-Up Series
Description UNILETS Square Head Close-Up Plug, Size: 3 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 1203, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Gro
Connection Type Square Head
Trade Size 3 "
Material Malleable Iron
Composition Metallic
Hazardous Location Yes
Mounting Threaded
Approvals CSA, UL
Comments UNILETS for Use with Threaded Rigid Metal Conduit and IMC
Net Weight 0 lbs
Gross Weight 1.64 lbs