PLG35
Eaton's Crouse-Hinds series Fittings

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PLG35 Eaton's Crouse-Hinds series Fittings, 1 SQ HEAD PLG
MFG Item Number
PLG35

PLG35 Eaton's Crouse-Hinds series Fittings, 1 SQ HEAD PLG

MFG Item Number
PLG35
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
PLG35
1 SQ HEAD PLG

Series Information

Specifications

Specifications
Manufacturer Part Number PLG35
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Steel, 1, Square head
Connection Type Square Head
Trade Size 1 "
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs