PLG350C
Appleton Fittings, OZ Gedney PLG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLG350C Appleton Fittings, OZ Gedney PLG Series, 3-1/2 IN CLOSE-UP PLUG

MFG Item Number
PLG350C

PLG350C Appleton Fittings, OZ Gedney PLG Series, 3-1/2 IN CLOSE-UP PLUG

MFG Item Number
PLG350C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, OZ Gedney PLG Series
Item #
PLG350C
3-1/2 IN CLOSE-UP PLUG

OZ Gedney PLG Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
O‑Z/Gedney PLG Close‑Up Plugs are explosionproof and dust‑ignitionproof. They are designed for closing threaded conduit openings on outlet boxes and hubs. The PLG close‑up plugs are for use with threaded metal conduit and IMC.

Specifications

Specifications
Manufacturer Part Number PLG350C
Manufacturer Appleton
Product Series OZ Gedney PLG
Family Series Appleton Fittings, OZ Gedney PLG Series
Description 3-1/2 IN CLOSE-UP PLUG
Trade Size 3-1/2 "
Material Malleable Iron
Composition Metallic
Hazardous Location Yes
Mounting Threaded
Approvals CSA, NEC, UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 1.78 lbs
Gross Weight 1.78 lbs