Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLG45 Eaton's Crouse-Hinds series Fittings, 1 1/4 SQ HEAD PLG
PLG45 Eaton's Crouse-Hinds series Fittings, 1 1/4 SQ HEAD PLG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PLG45 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Steel, 1-1/4, Square head |
| Connection Type |
Square Head |
| Trade Size |
1-1/4 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Mounting |
Threaded |
| Approvals |
CEC, CSA, NEC, UL |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.43 lbs |
PLG45
Eaton's Crouse-Hinds series Fittings