Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
PLG5SS
Eaton's Crouse-Hinds series Fittings
1 1/2 RGD RECESSED HEX PLUG STAINLESS ST
This item cannot be canceled or returned
Description
1 1/2 RGD RECESSED HEX PLUG STAINLESS ST
Specifications
Specifications
| Manufacturer Part Number |
PLG5SS |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Stainless steel, 1-1/2, Recessed hex head |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Hex Head, Recessed |
| Trade Size |
1-1/4 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
PLG5SS
Eaton's Crouse-Hinds series Fittings