PLG65M
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLG65M Eaton's Crouse-Hinds series Fittings, 2 RGD SQUARE HEAD PLUG CST IRON

MFG Item Number
PLG65M

PLG65M Eaton's Crouse-Hinds series Fittings, 2 RGD SQUARE HEAD PLUG CST IRON

MFG Item Number
PLG65M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PLG65M
2 RGD SQUARE HEAD PLUG CST IRON

Series Information

Specifications

Specifications
Manufacturer Part Number PLG65M
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Cast iron, 2, Square head
Connection Type Square Head
Trade Size 2 "
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Mounting Threaded
Net Weight 0.72 lbs
Gross Weight 0.72 lbs