Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLG7-SA Eaton's Crouse-Hinds series Fittings, 2 1/2 AL RECESSED HEAD PLG
PLG7-SA Eaton's Crouse-Hinds series Fittings, 2 1/2 AL RECESSED HEAD PLG
This item cannot be canceled or returned
Description
2 1/2 AL RECESSED HEAD PLG
Specifications
Specifications
| Manufacturer Part Number |
PLG7 SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 2-1/2, Recessed |
| Connection Type |
Recessed |
| Trade Size |
2-1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Mounting |
Threaded |
| Approvals |
CEC, CSA, NEC, UL |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.54 lbs |
PLG7-SA
Eaton's Crouse-Hinds series Fittings