PLG8-SA
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLG8-SA Eaton's Crouse-Hinds series Fittings, 3 AL RECESSED HEAD PLG

MFG Item Number
PLG8 SA

PLG8-SA Eaton's Crouse-Hinds series Fittings, 3 AL RECESSED HEAD PLG

MFG Item Number
PLG8 SA
Item Number
PLG8-SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
PLG8-SA
3 AL RECESSED HEAD PLG

Series Information

Specifications

Specifications
Manufacturer Part Number PLG8 SA
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 3, Recessed
Connection Type Recessed
Trade Size 3 "
Material Aluminum
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.83 lbs
Gross Weight 0.83 lbs