Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Nelson Heat Trace Miscellaneous
PLK-120
Nelson Heat Trace Miscellaneous
End of Circuit Light Housing w/LED
This item cannot be canceled or returned
Description
End of Circuit Light Housing w/LED
Specifications
Specifications
| Manufacturer |
Nelson Heat Trace |
| Family Series |
Nelson Heat Trace Miscellaneous |
| Manufacturer Part Number |
PLK120 |
| Description |
End of Circuit Light Housing w/LED Lamp 120V |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.37 lbs |
PLK-120
Nelson Heat Trace Miscellaneous