PLM1M-C
Panduit Cable Ties, Pan-Ty Marker Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLM1M-C Panduit Cable Ties, Pan-Ty Marker Ties Series, Pan-Ty PLM1M-C Write-On Cable Tie, PA6.

MFG Item Number
PLM1M-C

PLM1M-C Panduit Cable Ties, Pan-Ty Marker Ties Series, Pan-Ty PLM1M-C Write-On Cable Tie, PA6.

MFG Item Number
PLM1M-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Pan-Ty Marker Ties Series
Item #
PLM1M-C
Pan-Ty PLM1M-C Write-On Cable Tie, PA6.

Pan-Ty Marker Ties Series Information

  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light; indoor or outdoor use
  • Flame retardant material has a flammability rating of UL 94V‑0 for indoor use
  • Used to fasten and identify bundles at the same time
  • One‑piece construction for consistent performance and reliability
  • Can be marked with Panduit marker pens or computer printable labels
  • Custom imprinting with text, symbols, or trademarks available using Panduit Custom Hot Stamping Service
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Manufacturer Part Number PLM1M-C
Manufacturer Panduit
Product Series Pan-Ty Marker Ties
Family Series Panduit Cable Ties, Pan-Ty Marker Ties Series
Description Panduit PLM1M-C Wrap Style Marker Ties are used to fasten and identify bundles at the same time. They can be marked with Panduit marker pens or custom imprinted with text, symbols or trademarks using Panduit Custom Hot Stamping Service. The curved tip is
Length 3.9 "
Nominal Length 4 "
Thickness 0.03 "
Tensile Strength (lb) 18 lbs
Type Identification, Marker
Height 0.03 "
Width 0.098 "
Material Nylon
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 0.119 lbs
Gross Weight 0.119 lbs