PLML4L220UL
ASI-Automation Systems Interconnect Pilot Lights

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLML4L220UL ASI-Automation Systems Interconnect Pilot Lights, LED Panel Indicator Light, 240 Volt,

MFG Item Number
PLML4L220UL

PLML4L220UL ASI-Automation Systems Interconnect Pilot Lights, LED Panel Indicator Light, 240 Volt,

MFG Item Number
PLML4L220UL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
PLML4L220UL
LED Panel Indicator Light, 240 Volt,

Series Information

Specifications

Specifications
Manufacturer Part Number PLML4L220UL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Pilot Lights
Description LED Panel Indicator Light, 240 Volt, Blue, 22mm Panel Mount, Black Bezel, Uni-body Design, Quick Wire
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Blue
Bezel Black Plastic
Nominal Lamp Voltage 240 VAC, 250 VDC
Protection Rating IP65
Terminal Type Screw
Approvals UL
Gross Weight 0.05 lbs
Net Weight 0.05 lbs