Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLO23 Brady Lockout/Tagout, ASSY, 3-IN-1 PLUG LO - PLO23
PLO23 Brady Lockout/Tagout, ASSY, 3-IN-1 PLUG LO - PLO23
This item cannot be canceled or returned
Description
ASSY, 3-IN-1 PLUG LO - PLO23
Specifications
Specifications
| Manufacturer Part Number |
PLO23 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
3-In-1 Plug Lockout Device |
| Lockout-Tagout |
Electrical Plug Lockout |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
PLO23
Brady Lockout/Tagout