Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, PLP1 Series
PLP1CACF
Hubbell Raceways, PLP1 Series
LANTRAK, CEILING/CONDUIT ADPT
This item cannot be canceled or returned
Description
LANTRAK, CEILING/CONDUIT ADPT
Specifications
Specifications
| Manufacturer Part Number |
PLP1CACF |
| Manufacturer |
Hubbell |
| Product Series |
PLP1 |
| Family Series |
Hubbell Raceways, PLP1 Series |
| Description |
LANTRAK, CEILING/CONDUIT ADPT |
| Type |
Conduit Connector |
| Material |
Non-Metallic |
| Color |
White |
| Net Weight |
0.227 lbs |
| Gross Weight |
0.227 lbs |
PLP1CACF
Hubbell Raceways, PLP1 Series