Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLR240A Littelfuse Protection Relays, PLR Series, RELAY
PLR240A Littelfuse Protection Relays, PLR Series, RELAY
Description
Protection Relays, PLR Series
Specifications
Specifications
| Manufacturer Part Number |
PLR240A |
| Manufacturer |
Littelfuse |
| Product Series |
PLR |
| Family Series |
Littelfuse Protection Relays, PLR Series |
| Description |
RELAY |
| Phase |
3 |
| Voltage |
190-270 V |
| Current Rating |
10 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Voltage Unbalance % |
4-10 % |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.275 lbs |
PLR240A
Littelfuse Protection Relays, PLR Series