Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PLR Series Information
| Manufacturer Part Number | PLR480A |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | PLR |
| Family Series | Littelfuse Protection Relays, PLR Series |
| Description | Voltage Monitor, 3-Ph, Phase Loss, Phase Reversal, Undervoltage, Phase Unbalance, 380-500VAC |
| Phase | 3 |
| Voltage | 380-500 V |
| Current Rating | 5 A |
| Detection | Phase Loss |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Approvals | CSA, UR |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.24 lbs |