PLRG-29B.50
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLRG-29B.50

PMA (Division of ABB) Conduit, PMAFLEX Series

PLRG-29B.50

PMA (Division of ABB) Conduit, PMAFLEX Series
Conduit, HL2, Course, PA6, NW29,
MFG Item Number
PLRG-29B.50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
PLRG-29B.50
Conduit, HL2, Course, PA6, NW29,

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number PLRG-29B.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Conduit, HL2, Course, PA6, NW29, 50M, Black
Trade Size M32
Diameter 1.09 "
Feet/Pkg. 164 '
Inside Bend Radius 2.2 "
Material Nylon
Color Black
Operating Temperature -40-221 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 15.1 lbs
Gross Weight 15.1 lbs