PLRO-300
RK Electronics Protection Relays, PRR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLRO-300 RK Electronics Protection Relays, PRR Series, PHASE LOSS PHASE REVERSAL

MFG Item Number
PLRO-300

PLRO-300 RK Electronics Protection Relays, PRR Series, PHASE LOSS PHASE REVERSAL

MFG Item Number
PLRO-300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PRR Series
Item #
PLRO-300
PHASE LOSS PHASE REVERSAL

PRR Series Information

  • Pick‑Up and Drop‑Out Delays
  • SPDT or DPDT
  • Normal Condition LED

Specifications

Specifications
Manufacturer Part Number PLRO-300
Manufacturer RK Electronics
Product Series PRR
Family Series RK Electronics Protection Relays, PRR Series
Description PHASE LOSS PHASE REVERSAL
Phase 3
Voltage 380-415 V
Current Rating 2-10 A
Detection Phase Loss
Time Delay Trip (Sec) 5 s
Type of Display LED Status Indicator
Mounting Surface
Output Relay SPDT
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0.644 lbs