Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLSM-C10-MW Eaton Circuit Breakers, IEC ONLY SUPPLEMENTARY PROTECTOR 1P
MFG Item Number
PLSM-C10-MW
PLSM-C10-MW Eaton Circuit Breakers, IEC ONLY SUPPLEMENTARY PROTECTOR 1P
MFG Item Number
PLSM-C10-MW
This item cannot be canceled or returned
Description
IEC ONLY SUPPLEMENTARY PROTECTOR 1P
Specifications
Specifications
| Manufacturer Part Number |
PLSM-C10-MW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
IEC ONLY SUPPLEMENTARY PROTECTOR 1P 10A C CURVE |
| Poles |
1 |
| Current Rating |
10 A |
| Max Voltage |
230 VAC |
| Trip Curve |
C |
| Mounting |
DIN Rail |
| Approvals |
IEC |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
PLSM-C10-MW
Eaton Circuit Breakers