PLT.6SM-M
Panduit Cable Ties, Pan-Ty Push Mount Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLT.6SM-M Panduit Cable Ties, Pan-Ty Push Mount Ties Series, Pan-Ty PLT.6SM-M Cable Tie, PA6.6, 2.8

MFG Item Number
PLT.6SM-M

PLT.6SM-M Panduit Cable Ties, Pan-Ty Push Mount Ties Series, Pan-Ty PLT.6SM-M Cable Tie, PA6.6, 2.8

MFG Item Number
PLT.6SM-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Ties, Pan-Ty Push Mount Ties Series
Item #
PLT.6SM-M
Pan-Ty PLT.6SM-M Cable Tie, PA6.6, 2.8

Pan-Ty Push Mount Ties Series Information

  • For indoor use
  • Extended release tab permits easy release and re‑use where changes are anticipated during development, production, or servicing in the field
  • Used to center the bundle over the mount on all bundle diameters
  • Unique releasable ladder design eliminates the need for multiple clamp sizes
  • Wings provide constant tension for a stable, secure, and rattle‑free installation
  • Quick, secure way to fasten to clearance holes in panel
  • Anchor is easily pressed into a pre‑formed hole in a light gauge metal or plastic and locks in place
  • Umbrella shaped disk provides constant tension for a stable, secure, and rattle‑free installation
  • Disk forms a dust‑tight and semi‑liquid tight seal to the panel surface
  • PLUP40SE style is for use with corrugated loom tubing
  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light; indoor or outdoor use
  • Heat stabilized material for high temperature applications up to 239F (115C); indoor use
  • Wingless design allows tie to be used in confined spaces
  • Cable tie, mount, and fastener in a single part
  • Economical push mount ties are used to attach bundles to another surface such as a flat panel
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Manufacturer Part Number PLT.6SM-M
Manufacturer Panduit
Product Series Pan-Ty Push Mount Ties
Family Series Panduit Cable Ties, Pan-Ty Push Mount Ties Series
Description Panduit PLT.6SM-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Sub
Length 2.8 "
Nominal Length 3 "
Thickness 0.03 "
Tensile Strength (lb) 8 lbs
Type General Purpose
Height 0.03 "
Width 0.07 "
Material Nylon
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 0.23 lbs
Gross Weight 0.2 lbs