PLT-BC-U-12
Nelson Heat Trace Heat Tracing, PLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLT-BC-U-12

Nelson Heat Trace Heat Tracing, PLT Series

PLT-BC-U-12

Nelson Heat Trace Heat Tracing, PLT Series
Power Connection Kit, Multiple (2)
Item Number
PLT-BC-U-12
MFG Item Number
PLTBCU12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, PLT Series
Item #
PLT-BC-U-12
Power Connection Kit, Multiple (2)

PLT Series Information

  • Designed for Connecting 1 to 3 Heating Cables
  • Pipe Sizes Range from .75 to 20 inches
  • Constructions Available in Braided Heater, Overjacketed Heater, Cable Entry, and Special Heater
  • Enclosures Rated NEMA 4X
  • UL Listed, CSA Certified and FM Approved
Nelson's PLT Series non‑metallic connection kits are Factory Mutual, Underwriter's Laboratory and Canadian Standards Association approved for use in ordinary and Division 2 hazardous areas when used with approved. PLT series connection kits are approved for use with all Nelson LT, HLT and NC Series field‑fabricated heating cables.

Videos

Specifications

Specifications
Manufacturer Part Number PLTBCU12
Manufacturer Nelson Heat Trace
Product Series PLT
Family Series Nelson Heat Trace Heat Tracing, PLT Series
Description Power Connection Kit, Multiple (2) Cable Entry or Special Heater Construction, 3.5-12.0in. Pipe Size
Junction Box Cable Entry or Special Heater
Pipe Size 3.5-12 "
Connection Type Power
NEMA Rating NEMA 4X
Approvals CSA, FM, UL
Net Weight 1.815 lbs
Gross Weight 1.815 lbs