PLT-BY-J-12
Nelson Heat Trace Heat Tracing, PLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PLT-BY-J-12 Nelson Heat Trace Heat Tracing, PLT Series, Tee Connection Kit, Overjacketed
MFG Item Number
PLTBYJ12

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PLT-BY-J-12 Nelson Heat Trace Heat Tracing, PLT Series, Tee Connection Kit, Overjacketed

MFG Item Number
PLTBYJ12
Item Number
PLT-BY-J-12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, PLT Series
Item #
PLT-BY-J-12
Tee Connection Kit, Overjacketed

PLT Series Information

  • Designed for Connecting 1 to 3 Heating Cables
  • Pipe Sizes Range from .75 to 20 inches
  • Constructions Available in Braided Heater, Overjacketed Heater, Cable Entry, and Special Heater
  • Enclosures Rated NEMA 4X
  • UL Listed, CSA Certified and FM Approved
Nelson's PLT Series non‑metallic connection kits are Factory Mutual, Underwriter's Laboratory and Canadian Standards Association approved for use in ordinary and Division 2 hazardous areas when used with approved. PLT series connection kits are approved for use with all Nelson LT, HLT and NC Series field‑fabricated heating cables.

Videos

Specifications

Specifications
Manufacturer Part Number PLTBYJ12
Manufacturer Nelson Heat Trace
Product Series PLT
Family Series Nelson Heat Trace Heat Tracing, PLT Series
Description Tee Connection Kit, Overjacketed Heater, 3.5-12.0 Pipe Size
Junction Box Overjacketed Heater
Pipe Size 3.5-12 "
Connection Type Tee
NEMA Rating NEMA 4X
Approvals CSA, FM, UL
Net Weight 0.695 lbs
Gross Weight 2.28 lbs