PLT-LP-J
Nelson Heat Trace Heat Tracing, PLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLT-LP-J

Nelson Heat Trace Heat Tracing, PLT Series

PLT-LP-J

Nelson Heat Trace Heat Tracing, PLT Series
Nelson Connector Kit
Item Number
PLT-LP-J
MFG Item Number
PLTLPJ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, PLT Series
Item #
PLT-LP-J
Nelson Connector Kit

PLT Series Information

  • Designed for Connecting 1 to 3 Heating Cables
  • Pipe Sizes Range from .75 to 20 inches
  • Constructions Available in Braided Heater, Overjacketed Heater, Cable Entry, and Special Heater
  • Enclosures Rated NEMA 4X
  • UL Listed, CSA Certified and FM Approved
Nelson's PLT Series non‑metallic connection kits are Factory Mutual, Underwriter's Laboratory and Canadian Standards Association approved for use in ordinary and Division 2 hazardous areas when used with approved. PLT series connection kits are approved for use with all Nelson LT, HLT and NC Series field‑fabricated heating cables.

Videos

Specifications

Specifications
Manufacturer Part Number PLTLPJ
Manufacturer Nelson Heat Trace
Product Series PLT
Family Series Nelson Heat Trace Heat Tracing, PLT Series
Description Nelson Connector Kit
Junction Box Overjacketed Heater
Connection Type Splice
NEMA Rating NEMA 4X
Approvals CSA, FM, UL
Net Weight 0.255 lbs
Gross Weight 0.34 lbs