PLT1.5M-C71
Panduit Cable Ties, Pan-Ty Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLT1.5M-C71 Panduit Cable Ties, Pan-Ty Cable Ties Series, Pan-Ty PLT1.5M-C71 Cable Tie, Brown, PE

MFG Item Number
PLT1.5M-C71

PLT1.5M-C71 Panduit Cable Ties, Pan-Ty Cable Ties Series, Pan-Ty PLT1.5M-C71 Cable Tie, Brown, PE

MFG Item Number
PLT1.5M-C71
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Cable Ties, Pan-Ty Cable Ties Series
Item #
PLT1.5M-C71
Pan-Ty PLT1.5M-C71 Cable Tie, Brown, PE

Pan-Ty Cable Ties Series Information

  • A variety of materials and colors available for specific applications
  • UL Listed for use in plenum or air handling spaces per NEC except PLT.6SM, PLT5H/6H/8H/13H, PRT2H/3H/4H
  • For high temperature applications up to 239F (115C) indoor use
  • Flammability rating of UL 94V‑0 indoor use
  • For high moisture, corrosive (zinc chloride and dilute acids), and low temperature indoor or outdoor applications
  • Cable tie of choice for making attachments to galvanized surfaces
  • Metal impregnated material allows identification by metal detectors or x‑ray inspection equipment to help meet food, beverage, and pharmaceutical safety standards, to help reduce product contamination, loss, and recall
  • Nylon material for general purpose maintenance and repair applications; ideal for use in control panels and overhead cable runs
  • Polypropylene material provides excellent chemical resistance for use in processing and packaging areas where aggressive acid and alkaline chemicals are use to clean the equipment
  • Weather resistant material has greater resistance to damage caused by ultraviolet light, indoor or outdoor use
  • Extended release tab permits easy release and re‑use where changes are anticipated during development, production, or servicing in the field
  • Heat stabilized weather resistant material has greater resistance to damage caused by ultraviolet light and for high temperature applications up to 293F (115C) indoor or outdoor use
  • Mid‑mount style (PLST_SC) centers the wire bundle over the stud
  • Releasable style available (PRST)
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • For high temperature applications up to 239F (115C) indoor use
  • Integral mount pushes onto a threaded stud and tie wraps around bundle
  • Tie can be removed from the stud by turning counterclockwise
  • Adjustable, releasable, and re‑usable
  • Install by hand, no tools required
  • A fast and economical method to secure and separate three bundles
  • Third loop can be installed with Panduit cable tie installation tools

Specifications

Specifications
Manufacturer Part Number PLT1.5M-C71
Manufacturer Panduit
Product Series Pan-Ty Cable Ties
Family Series Panduit Cable Ties, Pan-Ty Cable Ties Series
Description Panduit PLT1.5M-C71 Locking Cable Ties are designed for harsh environments where a cable tie material is required to hold up to chemical, high radiation, and/or high operating temperature environments. Non-conductive material that is excellent for high
Length 5.9 "
Nominal Length 6 "
Thickness 0.048 "
Tensile Strength (lb) 35 lbs
Type Translucent
Height 0.048 "
Width 0.098 "
Material Thermoplastic Polymer
Color Brown
Heat Stabilized No
Plenum Rated No
Net Weight 0.125 lbs
Gross Weight 0.22 lbs