Series Information
| Manufacturer Part Number | PLT1.5M-XMR |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | Panduit PLT1.5M-XMR continuously molded cable ties provide constant feeding for high productivity and reduced downtime due to fewer reel changes. Miniature cross section, 5.6” 142mm cable ties for use with PAT1.5M4.0 and PDM4.0 system. Made of all Nylon |
| Length | 5.6 " |
| Nominal Length | 6 " |
| Tensile Strength (lb) | 18 lbs |
| Type | Reel-Fed |
| Width | 0.1 " |
| Material | Nylon |
| Environment | Indoor |
| Color | Natural |
| Plenum Rated | Yes |
| Approvals | CSA, UL |
| Net Weight | 10.1045 lbs |
| Gross Weight | 10.1045 lbs |