Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLT1M-M39 Panduit Cable Ties, Pan-Ty PLT1M-M39 Cable Tie, High Heat P

MFG Item Number
PLT1M-M39

PLT1M-M39 Panduit Cable Ties, Pan-Ty PLT1M-M39 Cable Tie, High Heat P

MFG Item Number
PLT1M-M39
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Ties, Series
Item #
PLT1M-M39
Pan-Ty PLT1M-M39 Cable Tie, High Heat P

Series Information

Specifications

Specifications
Manufacturer Part Number PLT1M-M39
Manufacturer Panduit
Family Series Panduit Cable Ties
Description Pan-Ty locking tie, miniature cross section, 3.9 99mm length, heat stabilized nylon 6.6, natural.
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type Reel-Fed
Width 0.1 "
Material Nylon
Environment Indoor
Color Natural
Plenum Rated Yes
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs